missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Methanesulfonic anhydride, 97%, ACROS Organics™

Manufacturer:  Thermo Fisher Scientific AC348761000

 View more versions of this product

Catalog No. AC348761000

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

Methanesulfonic anhydride
Authentic
Powder, Crystals and/or Chunks
97%
174.18
100g
1914970
Glass bottle
≥96.0%
C2H6O5S2
White to light brown to gray

Chemical Identifiers

97%
174.18
≥96.0%
C2H6O5S2
Methanesulfonic anhydride

Safety and Handling

SDS & Safety Documents

GHS H Statement:
Causes serious eye damage.
Causes severe skin burns and eye damage.
Reacts violently with water.

GHS P Statement:
IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
Wear eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Immediately call a POISON CENTER or doctor/physician.
Store in a dry place. Store in a closed container.

WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.

GHS Signal Word: Danger