Please login to your online account to display your discounted pricing

Fisherbrand™ Metal Stools


Tough, sturdy stools with durable powder coat finish.

Manufacturer: fisher science education  MS30

 View more versions of this product

Catalog No. S68908C

  • / Each
 

Description & Specifications

Specifications

Frame Type Metal
Adjustable (Height) 30 in.
Seating Height High Bench Height
Foot Type Stationary Glides
Color Gray
Footrest Fixed
Adjustable Standard Lift
Seat Material Metal
Product Type Stool
Diameter (English) Seat 13 in.
Diameter (Metric) Seat 33cm
Material Steel
Height (Metric) 76.2cm
Finish Powder-coated
Seating Type Stool
Base Style Four-leg
Height (English) 30 in.