Please login to your online account to display your discounted pricing

Fisherbrand™ Metal Stools


Manufacturer: fisher science education  MS18

Catalog No. S68908A

  • / Each
 

Description & Specifications

Specifications

Frame Type Metal
Color Gray
Foot Type Stationary Glides
Adjustable (Height) 18 in.
Seating Height Desk Height
Footrest Fixed
Adjustable Standard Lift
Seat Material Metal
Product Type Stool
Diameter (English) Seat 13 in.
Base Style Four-leg
Diameter (Metric) Seat 33cm
Height (English) 18 in.
Height (Metric) 45.7cm
Material Steel
Finish Powder-coated
Seating Type Stool

  • 4-legged metal stools are made of 11-guage steel and finished with a gray durable powder coating
  • Each stool features a fixed foot ring for added comfort, a 13-inch diameter seat top, and non-marring glides suitable for hard floors
  • These stools are not adjustable, but are available in 18-inch, 24-inch, and 30-inch heights to fit just about any work surface
  • Each 4-legged stool is covered by our 3-year warranty.