missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Metal Stools

Tough, sturdy stools with durable powder coat finish.

$103.95 - $103.95

Specifications

Base Style Four-leg
Diameter (English) Seat 13 in.
Diameter (Metric) Seat 33cm
Adjustable (Height) 30 in.
Material Steel
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity  
S68908C Fisher Science Education
MS30
30 in. 76.2cm Each for $103.95
Specifications

Description

  • Constructed of 11-gauge steel
  • 13 in. diameter (33cm) steel seat
  • Formed flange and no sharp edges

Description & Specifications

Specifications

Four-leg
33cm
Steel
Powder-coated
Metal
13 in.
30 in.
Stool
Stationary Glides
High Bench Height