missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tecniplast™ Metabolic Cage Systems for Rodents
Unique funnel and cone design completely separates urine and feces
$2,523.71 - $3,336.43
Specifications
Autoclavable | Autoclavable |
---|---|
Type | Rodent Metabolic Cage System |
For Use With (Application) | A safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Material | Surface Area (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Material | Surface Area (Metric) | Price | Quantity | ||
01-287-6C
|
Tecniplast™
3700M022 |
14 x 11 x 19 in. (35.5 x 27.9 x 48.26 cm) | Mice | Polycarbonate, PMP, Stainless Steel | 320 |
Each for $2,604.47
|
|
01-287-6G
|
Tecniplast™
3701M081 |
14 x 11 x 20.5 in. (35.5 x 27.9 x 52 cm) | Rats, Guinea Pigs and Hamsters (>300g) | Polycarbonate, PMP, Stainless Steel | 450 |
Case for $3,336.43
|
|
01-287-6A
|
Tecniplast™
3700M071 |
14 x 11 x 19 in. (35.5 x 27.9 x 48.26 cm) | Rats (150 to 300g) | Polycarbonate, PMP, Stainless Steel | 320 |
Case for $2,523.71
|
|
Description
Distinctive two-chamber design provides a safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study. Upper and lower chambers constructed of smooth, transparent polycarbonate to prevent gnawing and noise.
Upper Chamber Features
- Large cover keeps animals securely in cage; allows easy access to interior Stainless-steel support grid separates chambers and allows waste products to pass through bars Handles on grid for easy cage transportation without stand
- Feeder chamber on outside of upper chamber is large enough for animals to access food, yet small enough to prevent sleeping or nesting Polycarbonate feed drawer underneath feeder chamber slides out for easy filling
- Rear chamber of feed drawer catches spilled slurry, liquid, or powder food—excess food will not contaminate excreta
- Calibrated polycarbonate water bottle with stainless-steel cap and sipper tube assembly, combined with water spillage collection tube, facilitates accurate collection of fluid intake data
- All parts are autoclavable
- Nonwetting polymethylpentene (PMP) funnel and separating cone allow waste products to collect in separate feces and urine collection tubes
- Fecal matter rolls down the sides of funnel to collect in feces collection tube Urine collection tube is graduated in cubic centimeters and can be cooled in an ice bath
- Tubes unlock from outside of cage with a single twist so as not to disturb animals
- All parts are autoclavable
Feed drawer not designed for use with pellet food.
Specifications
Autoclavable | |
Rodent Metabolic Cage System | |
A safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study |