Please login to your online account to display your discounted pricing

Thermo Scientific™ Merlin™ Recirculating Chillers


Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Manufacturer: thermo scientific™  262212032000

 View more versions of this product

Catalog No. 13-265-500

  • / Each
 

Description & Specifications

Specifications

Pump Type PD1 (Positive Displacement Pump)
Description M25
Shipping Weight (English) 118 lb.
Shipping Weight (Metric) 53.5kg
Temperature Stability ± 0.1°C
Temperature Range (Metric) -15° to +35°C
Capacity (English) 0.5 gal.
Capacity (Metric) 1.8L
Cooling Capacity (English) 2528 BTU/hr.
Cooling Capacity 741w
Certifications/Compliance CE
Dimensions (L x W x H) Exterior 20.9 x 12.6 x 23.5 in.
Capacity 0.5 gal., 1.8L

Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.