missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickies Men's Navy Short Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
$38.48 - $38.48
Specifications
Gender | Men's |
---|---|
Material | Cotton, Polyester |
Color | Navy |
Neck Style | Gripper |
Seam Type | Sewn |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17005113
|
Dickies
S535NVRGS |
Small (Regular) |
Each for $38.48
|
|
|||||
17005112
|
Dickies
S535NVRGM |
Medium (Regular) |
Each for $38.48
|
|
|||||
17005111
|
Dickies
S535NVRGL |
Large (Regular) |
Each for $38.48
|
|
|||||
17005114
|
Dickies
S535NVRGXL |
X-Large (Regular) |
Each for $38.48
|
|
|||||
17005107
|
Dickies
S535NVRG2XL |
2X-Large (Regular) |
Each for $38.48
|
|
|||||
17005108
|
Dickies
S535NVRG3XL |
3X-Large (Regular) |
Each for $38.48
|
|
|||||
17005109
|
Dickies
S535NVRG4XL |
4X-Large (Regular) |
Each for $38.48
|
|
|||||
17005110
|
Dickies
S535NVRG5XL |
5X-Large (Regular) |
Each for $38.48
|
|
|||||
17005117
|
Dickies
S535NVTLL |
Large (Long) |
Each for $38.48
|
|
|||||
17005118
|
Dickies
S535NVTLXL |
X-Large (Long) |
Each for $38.48
|
|
|||||
17005115
|
Dickies
S535NVTL2XL |
2X-Large (Long) |
Each for $38.48
|
|
|||||
17005116
|
Dickies
S535NVTL3XL |
3X-Large (Long) |
Each for $38.48
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pocket with pencil stall.
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Men's | |
Navy | |
Sewn |
Cotton, Polyester | |
Gripper | |
Short Sleeve |