missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Meker-Type Burners

Provide extremely hot flame.

$104.10 - $111.65

Specifications

Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (Metric) Outer Inlet 0.79cm
Diameter (Metric) Outer Mixing Tube 3.8cm
For Use With (Application) Provide extremely hot flame
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Heat Value Gas Type Price Quantity  
Catalog Number Mfr. No. Heat Value Gas Type Price Quantity  
S49122 Fisher Scientific
HUMH5600
2000 to 3200 cu. ft. LPG Each for $104.10
S49123 Accessories Fisher Science Education
HUMH5550
Natural Each for $111.65
Specifications

Description

High-temperature Meker-type burners are for use when an extremely hot flame is required. The Meker cap forms many short, small and uniform blue cones (no cold cones).

  • Specifically designed to prevent back-flashing — an important safety feature
  • One-piece nickel-plated Venturi tube and an octagonal base of heavy, die-cast nickel-plated zinc alloy
  • Base measures 3.5 in. (8.75cm) in diameter
  • Capable of heat output in excess of 12,000 BTU per hour
  • Wing top is not available for this burner
  • Tubing size: 0.37 in. (9.5mm)

Description & Specifications

Specifications

0.31 in.
0.79cm
Provide extremely hot flame
21.6cm
0.44 in.
3.8cm
8.5 in.
Onepiece, nickel-plated venturi tube, die-cast, zinc alloy, nickel-plated octagonal base