Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Strabismus Scissors, 10.5cm


For ophthalmic procedures

Manufacturer: integra™ miltex™  MLTMH5312

 View more versions of this product

Catalog No. 12-460-661

  • / Each
 

Description & Specifications

Specifications

Blade Style Straight
Material Stainless Steel
Grade Surgical
Length (English) 4.125 in.
Length (Metric) 10.5cm
Type Strabismus Scissors
For Use With (Application) Surgical, ophthalmic