Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Russian Tissue Forceps


  • Stainless steel
  • Non-glare matte finish

Manufacturer: integra™ miltex™  MLTMH6144

 View more versions of this product

Catalog No. 12-460-689

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Quantity (No. per Case) Each
Length (Metric) 20.32cm
Finish Non-glare Matte
Length (English) 8 in.
Product Type MeisterHand Russian Tissue Forceps