Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Rochester-Carmalt Forceps


  • Stainless steel
  • Non-glare matte finish
  • Longitudinal serrations

Manufacturer: integra™ miltex™  MLTMH7172

 View more versions of this product

Catalog No. 12-460-705

  • / Each
 

Description & Specifications

Specifications

Tip Style Curved
Quantity (No. per Case) Each
Finish Non-glare Matte
Length (English) 6.5 in.
Material Stainless Steel
Length (Metric) 16.5cm
Product Type MeisterHand Rochester-Carmalt Forceps