Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Iris Scissors


Offer outstanding distal cutting capability

Manufacturer: integra™ miltex™  MLTMH5304

 View more versions of this product

Catalog No. 12-460-657

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 11.4cm
For Use With (Application) Surgical, Ophthalmic
Material Stainless Steel
Type Iris Scissors
Blade Style Straight
Length (English) 4.5 in.