Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Halsted Mosquito Forceps


Pattern length 4.75 in. (12.1cm)

Manufacturer: integra™ miltex™  MLTMH710

 View more versions of this product

Catalog No. 12-460-703

  • / Each
 

Description & Specifications

Specifications

Tip Style Curved; Extra delicate
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 12.1cm
Product Type MeisterHand Halsted Mosquito Forceps
Quantity (No. per Case) Each
Finish Non-glare Matte