Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Foerster Sponge Forceps


Straight design

Manufacturer: integra™ miltex™  MLTMH7600

 View more versions of this product

Catalog No. 12-460-718

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 24.8cm
Quantity (No. per Case) Each
Finish Non-glare Matte
Product Type MeisterHand Foerster Sponge Forceps
Material Stainless Steel
Length (English) 9.75 in.
Tip Style Straight, Serrated Jaws