missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Foerster Sponge Forceps

Straight design

$140.80 - $140.80

Specifications

Length (English) 9.75 in.
Length (Metric) 248 mm
Material Stainless Steel
Quantity (No. per Case) Each
Finish Non-glare Matte
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Tip Style Price Quantity  
Catalog Number Mfr. No. Product Type Tip Style Price Quantity  
12-460-718 Integra™ Miltex™
MLTMH7600
Forceps, Sponge, Foerster Straight, Serrated Each for $140.80
Specifications

Description

  • Length: 9.75 in. (24.8cm)
  • Stainless steel
  • Non-glare matte finish

Description & Specifications

Specifications

9.75 in.
Stainless Steel
Non-glare Matte
248 mm
Each