Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Eye Dressing Forceps


Standard pattern

Manufacturer: integra™ miltex™  MLTMH18780

 View more versions of this product

Catalog No. 12-460-611

  • / Each
 

Description & Specifications

Specifications

Tip Style Straight
Length (English) 3.87 in.
Material Stainless Steel
Length (Metric) 9.8cm
Product Type MeisterHand Eye Dressing Forceps
Quantity (No. per Case) Each
Width (English) Tip 0.031 in.
Width (Metric) Tip 0.08cm