Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Dressing Forceps


Standard pattern serrated handles

Manufacturer: integra™ miltex™  MLTMH614

 View more versions of this product

Catalog No. 12-460-687

  • / Each
 

Description & Specifications

Specifications

Quantity (No. per Case) Each
Product Type MeisterHand Dressing Forceps
Length (English) 8 in.
Material Stainless Steel
Tip Style Serrated
Length (Metric) 20.32cm
Finish Non-glare Matte