Please login to your online account to display your discounted pricing

Integra™ Miltex™ MeisterHand™ Alm Retractors


Separates and holds tissue and organs

Manufacturer: integra™ miltex™  MLTMH1113

 View more versions of this product

Catalog No. 12-460-585

  • / Each
 

Description & Specifications

Specifications

Length (English) 3.87 in.
Material Stainless Steel
Product Type Alm Retractor
Length (Metric) 9.8cm
Surface Coating Matte
Grade Standard
For Use With (Application) Separates and holds tissue and organs