Please login to your online account to display your discounted pricing

Meiosis and Mitosis Chart


Manufacturer: fisher science education  S233718

 View more versions of this product

Catalog No. S233718

  • / Each
 

Description & Specifications

Specifications

Product Type Meiosis Chart
Width (Metric) 46.99cm
Height (Metric) 59.6cm
Classification Science
Width (English) 18.5 in.
Includes Pictomicrographs of plant and animal cells, stylized drawings
Height (English) 23.5 in.