Please login to your online account to display your discounted pricing

Medical Action™ Stainless-Steel Utility Trays


Corrosion resistant and easy to clean

Manufacturer: medegen medical products  74102*

 View more versions of this product

Catalog No. 13-361A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Instrument Tray
Length (Metric) 26cm
Height (Metric) 5.2cm
Length (English) 10 in.
Width (English) 6.5 in.
Width (Metric) 17cm
Dimensions (L x W x H) 10 x 6.5 x 2 in. (26 x 17 x 5.2cm)
Material Stainless Steel
Height (English) 2 in.