Please login to your online account to display your discounted pricing

Medical Action Stainless-Steel Beakers


Will not rust, chip or peel

Manufacturer: medegen medical products  81200

 View more versions of this product

Catalog No. 02-583D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Includes Spout
Material Stainless Steel (Untyped)
Diameter (English) Outer 3.62 in.
Height (English) 6 in.
Capacity (Metric) 1200mL
Height (Metric) 15.24cm
Diameter (Metric) Outer 9.19cm
Style Griffin
Capacity 40.57 oz., 1200mL