Please login to your online account to display your discounted pricing

Medical Action Stainless-Steel Beakers


Will not rust, chip or peel

Manufacturer: medegen medical products  80600

 View more versions of this product

Catalog No. 02-583C

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Includes Spout
Material Stainless Steel (Untyped)
Style Griffin
Diameter (Metric) Outer 9.52cm
Diameter (English) Outer 3.75 in.
Capacity 20.28 oz., 600mL
Capacity (Metric) 600mL
Height (Metric) 11.73cm
Height (English) 4.62 in.