Please login to your online account to display your discounted pricing

Media/Storage Bottles


General purpose media bottles.

Manufacturer: fisher science education  BM0500

 View more versions of this product

Catalog No. S99417

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500mL
Capacity (English) 16.9 oz.
Closure Material Polypropylene
Diameter (English) 3.38 in.
Includes Permanent white imprinted graduations and marking spots, drip-free ring
Height (English) 6.88 in.
Material Borosilicate Glass
Closure Size 30mm
Diameter (Metric) 86mm
Graduations 100 to 400mL
Height (Metric) 175mm
Closure Type Screw