missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ Mechanical Stage Upgrade Kit

Description
- Low position coaxial mechanical stage
- Includes stage inserts (petri dish, slide, terasaki) and stage extension
- Options available for use with SLi3 PRO Series Microscopes or SLi6 PRO Series Microscopes
Specifications
Specifications
| For Use With (Equipment) | SLi6 PRO Series Microscopes |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Stage | Low Position Coaxial Mechanical Stage |
| Eyepiece | 10X/22 mm |
| Lighting Type | LED, Fluorescence |
| Head Style | Trinocular |
| Description | Moving Range of 120 x 80 mm |
| Model | SLi6P-ME-Kit1 |
| Product Line | SLi3 PRO Series |
| Product Type | Educational Microscope |