missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MCR Safety Ninja™ Lite Polyurethane Coated Blue Nylon Gloves
Ninja™ Lite gloves are engineered to provide a high level of protection and innovation. Nylon shell is feather-light for a second skin feeling, while polyurethane coating on the palm and fingers provides tactility.
Supplier: MCR Safety 8798B6FTGN
Description
- 18 gauge athletic-grade nylon shell
- Polyurethane coating on the palm and fingertips
- Feather-light second skin feeling
- Design is 30% lighter for increased tactile sensitivity
- Latex-free
Specifications
ANSI 3 | |
Blue, Black | |
Specific | |
Nylon | |
X-Large | |
Knit | |
18 | |
2.8 in. | |
7.1 cm |
Polyurethane | |
Athletic | |
Yes | |
Seamless Knit Gloves | |
Automotive Assembly, Construction, Landscaping, Mechanics, and Warehousing | |
N9696 | |
12.6 in. | |
32 cm |