Please login to your online account to display your discounted pricing

MaxQ™ 7000 Analog Shaker Package

All in one promo package includes platform and clamp starter kit.

Temperature Range (Metric) 5° above ambient to 65°C
View More Specs
Includes:  MaxQ Shaker, 11 x 13 in. Universal Platform (30105) and Clamp Starter Kit (30129)
Products
Catalog Number Mfr. No. Includes Model Speed Range Price Quantity    

11-676-085

 
thermo scientific
SHKA7000PROMO
MaxQ 7000 Incubated Water Bath Benchtop Orbital Analog Shaker (SHKA7000), 11 x13 in. Universal Platform (30105), and Clamp Starter Kit (30129) MaxQ 7000 Analog Shaker Package 40 to 400rpm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11-676-086

 
thermo scientific
SHKE7000PROMO
MaxQ 7000 Incubated Water Bath Benchtop Orbital Digital Shaker (SHKE7000), 11 x 13 in. Universal Platform (30105), and Clamp Starter Kit (30129) MaxQ 7000 Digitial Shaker Package 15 to 500rpm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Temperature Range (Metric) 5° above ambient to 65°C
Orbit 0.5 in.
Capacity 7.7L
Load Bearing Capacity 15.9kg
Motor Type Triple eccentric drive
Net Weight (English) 107 lb.
Net Weight (Metric) 48.5kg
Timer Range Continuous or from 1 to 60 min.
Certifications/Compliance UL, cUL, CE
Dimensions (L x W x H) Exterior 25 x 21.5 x 18 in. (63.5 x 54.6 x 45.7cm)
Electrical Requirements 120V 50/60Hz

  • Easy access drain with quick disconnect located in the front of the cabinet for convenience in draining and disinfecting
  • Alarm alerts operator in case of low water level
  • Prevent heat loss and minimize evaporation with use of optional covers
  • Minimize splashing and turbulence with twin baffles
  • Optional cooling coil available for near ambient temperatures and below

5-yr parts, 1-yr labor, lifetime on drive