Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 2508 Dual-Action Orbital Reciprocating Shaker

Facilitate repeatable results with this shaker, ideal for growing bacteria, dissolution studies and staining of electrophoresis gels and chemical extractions.

$4,245.90 - $4,245.90

Specifications

Certifications/Compliance UL, cUL
Control Analog
Dimensions (L x W x H) Exterior 17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Humidity Range 20 to 80%
Load Bearing Capacity 15 lb. (6.8kg)
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Price Quantity    

11-675-150

  Accessories
thermo scientific™
SHKA2508
120V 50/60Hz Each for $4,245.90
Description & Specifications

Specifications

Certifications/Compliance UL, cUL
Control Analog
Dimensions (L x W x H) Exterior 17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Humidity Range 20 to 80%
Load Bearing Capacity 15 lb. (6.8kg)
Model MaxQ 2508
Motor Type DC
Orbit 0.4 in. (1.2cm) circular or fixed stroke angle
Shipping Weight (English) 38 lb.
Shipping Weight (Metric) 17.2kg
Speed Range 40 to 400rpm
Temperature Range (Metric) 4° to 40°C (Operating)
Timer 1 to 60 min. or continuous

Facilitate repeatable results with Thermo Scientific™ MaxQ™ 2508 Dual-Action Orbital Reciprocating Shakers, ideal for growing bacteria, dissolution studies and staining of electrophoresis gels and chemical extractions. An added reciprocating function, analog operating system and choice of three platforms make this an affordable shaker with increased capacity for a wide range of applications. Maximize your orbital reciprocating shaking capacity by choosing your platform with pre-installed clamps.

Features:

  • Variable speed control allows gentle to vigorous agitation
  • Built-in timer facilitates repeatable results
  • Control lever changes the motion while the shaker is stationary or in operation.
  • Shaking motion: back-and-forth, with fixed stroke angle of 0.4″ (1.2cm) for shaking of separatory funnels, or fixed circular motion of 0.4″ (1.2cm) for growing bacteria and yeast
  • Can be used in incubators, warm rooms, environmental chambers and refrigerators
  • Operates in temperature ranges of 4° to 40°C and humidity conditions of 20 to 80% noncondensing
  • Timed (1 to 60 min.) or continuous
  • Metal locking tab on speed control knob prevents increased or decreased speed if the knob is bumped

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps) Clamps