missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAX-850 Portable Bunsen Burner

Built-in fuel chamber can be refilled with standard butane canister.

Manufacturer:  Fisher Scientific MAX850

Catalog No. S90304




Includes: Stand

Description

Description

Single-trigger-activated electronic auto ignition.

  • Will not flare in any position, so it can also be used as a portable burner
  • Adjustable flame size — control flame with ON/OFF safety switch or set for a continuous flame
  • Full temperature control — produces temperatures well over 1371°C (2500°F)
  • One filling provides over one hour of burning time
  • Durable metal body construction
  • Dimensions: 5.5 × 3.5 × 8 in. (14 × 8.9 × 20.3cm)

Specifications

Specifications

Built-In Fuel Chamber can be Refilled with Standard Butane Canister
1371°C
Metal
Stand
Butane
Portable Bunsen Burner
SDS
Documents
Accessories