missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Masterflex™ L/S™ Precision Tubing, BioPharm Platinum-Cured Silicone

Cole-Parmer™ Masterflex™ L/S™ Precision Tubing, BioPharm Platinum-Cured Silicone features an ultra-smooth inner surface, reducing particle entrapment—perfect for sticky fluids like cell cultures and proteins. With accurate, repeatable flow, this tubing is ideal for pharmaceutical, biotech, and food applications.

Manufacturer:  Oakton™ 9642018

 View more versions of this product

Catalog No. MFX9642018



Description

Description

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Formulation: Tygon 3350 silicone, platinum cured.
  • Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
  • Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.

Compliance

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant

Warranty

None

Specifications

Specifications

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant
Masterflex™ Biopharm platinum-cured silicone tubing, L/S™ 18, 25 ft.
7.9mm
3.8 to 2300 mL/min
Peristaltic Pump Tubing
Ultra-smooth inner surface, lower absorption, excellent biocompatibility, no leachable additives, nontoxic, fungus-resistant, no odors or flavors imparted, wide temperature range, resistant to weather, ozone, corona, and radiation
Masterflex L/S Pump Heads for Precision (Thin-Wall) Tubing
22 ft. H2O
5/16 in.
Do not use with concentrated solvents, oils, or acids. Relatively high gas permeability.
15 psig (1.0 bar)
Pumping: -40°F
600 rpm
18
Fair
Non-sterile
Yes
Translucent, colorless to light amber
BioPharm (Platinum-cured Silicone)
7.6m
BioPharm platinum-cured silicone
O2: 4715; CO2: 25,147
6.7m H2O
25 ft. continuous length of tubing, coiled
Pumping: 100°C
Pumping: 212°F
25 ft.
EtO, autoclave, or gamma radiation up to 5.0 Mrad. Autoclave 121°C at 15 psi for 30 minutes
20 in. Hg (510mm Hg)
5/16 in.
Documents