missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Masterflex L/S Precision Process Drives
Easy-to-use Masterflex L/S Precision Process Drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications
Manufacturer: Cole-Parmer™ 0752840
Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket.
Description
- Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Amps Power 2.2 at 115 VAC; 1.1 at 230 VAC
Order Info
These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Certifications
CE; ETL(US & CA); IP66
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
L/S | |
6 to 600 rpm | |
Masterflex L/S Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm | |
Digital Variable Speed | |
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering. | |
90/260 VAC 50/60 Hz | |
Stainless steel | |
27.8 lb. | |
Yes | |
Digital Variable Speed | |
90/260 VAC | |
50/60 Hz | |
9.25 in. | |
9 in. | |
30.5 cm | |
22.9 cm | |
Silver |
0.36 to 3400 mL/min., depending on pump head, tubing size, and rpm | |
2.2 A | |
2 | |
CE; ETL(US & CA) | |
Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm | |
Fluid handling | |
75 w | |
Open-head | |
Four Digit LED | |
4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure | |
IP66 | |
75 | |
12 in. | |
23.5 cm | |
Not included | |
±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm) | |
Compatible with all L/S formulations |