Learn More
Masterflex™ L/S™ High-Performance Tubing, BioPharm Platinum-Cured Silicone
Masterflex™ L/S™ High-Performance Tubing, BioPharm Platinum-Cured Silicone features an ultra-smooth inner surface, reducing particle entrapment—perfect for sticky fluids like cell cultures and proteins. With accurate, repeatable flow, this tubing is ideal for pharmaceutical, biotech, and food applications.
Supplier: Masterflex™ MFLX9642035
Description
Masterflex™ L/Strade; pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Formulation: Tygon 3350 silicone, platinum cured.
- Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
- Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.
Compliance
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant
Warranty
None
Specifications
Peristaltic Pump Tubing | |
Masterflex™ Biopharm platinum-cured silicone tubing, L/S™ 35, 25 ft. | |
5/16 in. | |
BioPharm (Platinum-cured Silicone) | |
7.6 m | |
Ultra-smooth inner surface, lower absorption, excellent biocompatibility, no leachable additives, nontoxic, fungus-resistant, no odors or flavors imparted, wide temperature range, resistant to weather, ozone, corona, and radiation | |
Non-sterile | |
3.8 to 2300 mL/min | |
EtO, autoclave, or gamma radiation up to 5.0 Mrad. Autoclave 121°C at 15 psi for 30 minutes | |
29 ft. Water | |
O2: 4715; CO2: 25,147 | |
Translucent Colorless to Light Amber | |
26 in. Hg (660mm Hg) |
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant | |
Autoclavable | |
7.9 mm | |
25 ft. | |
Masterflex L/S Pump Heads for High-Performance (Thick-Wall) Tubing | |
Pumping: -40°F | |
35 | |
5/16 in. | |
8.8 m Water | |
25 ft. continuous length of tubing, coiled | |
Do not use with concentrated solvents, oils, or acids. Relatively high gas permeability. | |
35 psig (2.4 bar) | |
Pumping: 212°F |