missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ Stanflex™ Vinyl Bisque Grip Gloves

Combining chemical/mechanical protection with dexterity

$3.59 - $3.59

Specifications

Certifications CE
Color Yellow
Length (English) 10.5 in.
Length (Metric) 26.7cm
Material Vinyl
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
11-388-117D MAPA™
543429
X-Large Pair for $3.59
Case of 72 Pair for $235.44
Specifications

Description

Designed for activities such as intricate assembly, film processing, biological research, resin application, epoxy layup, and furniture finishing. Liquid-tight gloves outperform natural rubber and nitrile in acids, caustics, alcohols, aldehydes, oils and grease.

  • Nonmigrating plasticizer prevents plasticizer blush, enhancing long life and flexibility while minimizing odor
  • Lightly powdered for easy donning and doffing
  • Hand-specific with curved finger design for low hand fatigue
  • Feature bisque grip and pinked cuffs
  • Thickness: 20mil

Certifications

CE approved.

Description & Specifications

Specifications

CE
10.5 in.
Vinyl
intricate assembly, film processing, biological research, Resin application, Epoxy lay-up, furniture finishing
Hand-specific
20 mil
Yellow
26.7cm
Bisque
Pinked
Powdered