missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Solo Ultra 8 mil/980 Powder-Free Disposable Nitrile Gloves
$517.51 - $517.51
Specifications
Color | Blue |
---|---|
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Material | Nitrile |
For Use With (Application) | handling food manufacturing medicine, splash protection in labs, assembly of small wet parts |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-130-2652C
|
MAPA™
980427 |
Medium |
Case of 1000 Each for $517.51
|
|
Description
- Textured grip for added safety in wet and dry conditions
- Ambidextrous
- Color: Blue
- Smooth with pebbled fingertips
- Length: 12 in.; Thickness: 8 mil
Specifications
Blue | |
30.5 cm | |
handling food manufacturing medicine, splash protection in labs, assembly of small wet parts | |
Powder-free |
12 in. | |
Nitrile | |
Rolled | |
8 mil |