missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Solo Ultra 980 Disposable Nitrile Gloves
Powder free, nitrile disposable gloves are 12 in. long and feature pebbled fingertips. Ideal for automotive, mechanical or laboratory applications.
Supplier: MAPA™ 980427
Description
- Textured grip for added safety in wet and dry conditions
- Ambidextrous
- Color: Blue
- Smooth with pebbled fingertips
- Length: 12 in.; Thickness: 8 mil
Specifications
Cat III, CE 0334 | |
Blue | |
Yes | |
Powder Free | |
8 mil | |
980427 | |
12 in. |
Industrial, Laboratory | |
Partially Textured | |
Nitrile | |
Medium | |
0.20 mm | |
Solo Ultra 980 | |
30.5 cm |