Please login to your online account to display your discounted pricing

MAPA™ Ultrane™ 550 Gloves

Combine comfort with sensitivity

$2.08 - $2.38

Products
Catalog Number Mfr. No. Price Quantity    

19-999-361

 
mapa™
550419
CALL CALL N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

19-999-360

 
mapa™
550428
Pair for $2.08
Pack of 10 Pair for $20.10
Description & Specifications

With a lint-free polyamide liner that is coated with polyurethane foam at the palm and fingertips, this glove offers excellent nonslip grip, abrasion resistance, and smudge-free parts handling.

  • Polyamide liner is durable 280-denier stretch knit for superior elasticity and breathable comfort
  • Knitwrist is color-coded for size, making laundry sorting quick and easy
  • Contain no silicone, powder, wax, or natural rubber latex proteins that can cause allergic reactions
  • Length is 8 1/2 to 10 in. (22 to 25cm), depending on size.
  • Hand-specific
  • Color: white

Packed ten pairs in a sealed polybag.

CE standards.

Meet or exceed 1.5% AQL; tested in accordance with ASTM 3577.