missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Two-Tone NS-53 Polychloroprene/Natural Latex Gloves, Flock Lining
Chemical resistant gloves feature embossed texture for a non-slip grip. Ideal for automotive, mechanical and aeronautics industries.
Supplier: MAPA™ 405429
Description
- Blue neoprene blend over yellow natural rubber latex
- Embossed grip on palm and fingers
- Cotton flock lining absorbs perspiration and enhances user comfort; provides easy on-off
- Two-color design provides a safety assurance wear indicator
- Oil and chemical resistant
- Length: 13 in. (33 cm)
- Thickness: 28 mil
Specifications
FDA 21 CFR 170-199 | |
Blue, Yellow | |
No | |
9 | |
0.50 mm | |
Yes | |
Straight | |
Cotton Flock | |
405429 | |
13 in. |
Cat III CE 0334, EN 420 | |
Specific | |
Polychloroprene, Latex | |
20 mil | |
EN 388:2120 | |
Bacteria, Fungi only | |
Embossed | |
Lined | |
Two-Tone NS-53 | |
33 cm |