missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Tri-Poly Powder-Free Trilite™ Gloves
Smooth chlorinated finish provides easy donning, doffing and double gloving
Manufacturer: MAPA™ 994959
Alert:
These products contain natural rubber latex and are not recommended for use by those who may be allergic to natural rubber proteins.
Description
Smooth chlorinated finish provides easy donning, doffing and double gloving
Textured fingertips with lightly halogenated finish for optimum tactility and grip; wet or dry.
- Tri-polymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical-splash protection
- Exclusive finish minimizes tape and label sticking to gloves
- Powder-free for no cross contamination
- Ambidextrous shape designed to fit either hand comfortably
- Rolled cuff, unlined
- Length: 10 in. (25.4cm)
- Thickness: 6mil
- Color: Purple
Laboratory research, light assembly, precision parts handling, light maintenance, sorting applications
Compliance
FDA 510(k) approved.
Specifications
6 mil | |
Neoprene,Nitrile,Rubber | |
Powder-free | |
10 in. |
Rolled | |
X-Large | |
Purple | |
25.5 cm |