missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ Tri-Poly Powder-Free Trilite™ Gloves

Smooth chlorinated finish provides easy donning, doffing and double gloving

Manufacturer:  MAPA™ 994956

 View more versions of this product

Catalog No. 19-111-126A



Alert:

These products contain natural rubber latex and are not recommended for use by those who may be allergic to natural rubber proteins.


Description

Description

Smooth chlorinated finish provides easy donning, doffing and double gloving

Textured fingertips with lightly halogenated finish for optimum tactility and grip; wet or dry.

  • Tri-polymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical-splash protection
  • Exclusive finish minimizes tape and label sticking to gloves
  • Powder-free for no cross contamination
  • Ambidextrous shape designed to fit either hand comfortably
  • Rolled cuff, unlined
  • Length: 10 in. (25.4cm)
  • Thickness: 6mil
  • Color: Purple

Laboratory research, light assembly, precision parts handling, light maintenance, sorting applications

Compliance

FDA 510(k) approved.

Specifications

Specifications

6 mil
Neoprene,Nitrile,Rubber
Powder-free
10 in.
Rolled
Small
Purple
25.5 cm
SDS
Documents