Please login to your online account to display your discounted pricing

MAPA™ Technic/NS-450 Neoprene/Natural Rubber Gloves


Manufacturer: mapa™  450446

 View more versions of this product

Catalog No. 11-392-36A

  • / Pair
  • / Dozen of 12 Pair
 

Description & Specifications

Specifications

Size 6
Glove Cuff Style Flat
For Use With (Application) food processing, meat and poultry, chemical sampling, commercial housekeeping, inspection, Metal finishing, automotive painting, degreasing, plating, Bleaching, Leather tanning, commercial pot scrubbing, janitorial, maintenance
Color Black
Coating Material Embossed Diamond
Material Neoprene, Natural Rubber Latex
Length (Metric) 40.64cm
Lining Cotton Flock
Thickness 30mil
Sterile No
Length (English) 16 in.