Please login to your online account to display your discounted pricing

MAPA™ Technic™ Flock-Lined Neoprene Gloves


Provides superior flexibility and tear strength

Manufacturer: mapa™  401448

 View more versions of this product

Catalog No. 11-392-34C

  • / Dozen
  • / Case of 6 Dozen
 

Description & Specifications

Specifications

Size 8
Certifications USDA, 21 CFR 170-199, CE
For Use With (Application) food processing, meat and poultry, chemical sampling, commercial housekeeping, inspection, Metal finishing, automotive painting, degreasing, plating, Bleaching, Leather tanning, commercial pot scrubbing, janitorial, maintenance
Coating Material Embossed textured
Length (Metric) 31.75cm
Thickness 22mil
Material Neoprene, Natural Rubber Latex
Color Black
Hand Contoured
Lining Cotton Flock
Length (English) 12.5 in.