missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ StanZoil™ NL-52/337 Chemical Resistance Polychloroprene Gloves, Interlock Knit Cotton Liner
Knit lined, multi-layer supported polychloroprene gloves feature liquid-proof hand protection and chemical resistance to most oils, grease, acids, caustics, alcohols and solvents.
Supplier: MAPA™ 337420
Description
- Ideal for assembly, degreasing, lubricating, castings, steam cleaning, motor parts, chemical processing, petroleum refining, metal finishing and general maintenance
- Neoprene overdip in glove work area eliminates pinholes and weak spots throughout the glove and cuff
- Nonslip finish ensures a safe grip—even on wet or oily parts
- Two-way stretch cotton interlock knit lining insulates from heat and cold and absorbs perspiration
- Seamless liner in work area protects hands from chafing
- Roomy thumb crotch for long-wear comfort
- Pinked cuff
- Washable
Specifications
FDA 21 CFR 170-199 | |
1.5 | |
Yes | |
10 | |
No | |
Handling and transporting chemicals, etching, degreasing | |
Non-slip | |
Lined | |
StanZoil™ NL-52/337 | |
35.5 cm |
EN 407:X2XXXX | |
Black, Blue | |
Neoprene | |
EN 388:3121 | |
Bacteria, Fungi only | |
Pinked | |
Interlock Cotton Knit | |
337420 | |
14 in. |