Please login to your online account to display your discounted pricing

MAPA™ StanZoil™ Knit-Lined Multi-Layer Supported Neoprene Gloves


Combine flexibility with abrasion, cut and tear resistance. MAPA™ StanZoil™ Knit-Lined Multi-Layer Supported Neoprene Gloves have unique multi-dip construction offers liquid-proof hand protection and excellent chemical resistance to most oils, grease, acids, caustics, alcohols, and solvents.

Manufacturer: mapa™  334946

 View more versions of this product

Catalog No. 11-392-31A

  • / Dozen of 12 Pair
  • / Case of 6 Dozen
 

Description & Specifications

Specifications

Size 6
Certifications USDA, 21 CFR 170-199, CE
For Use With (Application) chemical processing, Petroleum refining, grinding and filing of castings, Metal finishing, general maintenance
Glove Cuff Style Pinked
Color Black, blue
Coating Material Non-slip
Material Neoprene
Length (Metric) 30.48cm
Lining Interlock Cotton knit
Length (English) 12 in.

  • Ideal for applications involving assembly, degreasing, lubricating, castings, steam cleaning, motor parts, chemical processing, petroleum refining, grinding, filing, metal finishing and general maintenance
  • Neoprene overdip in glove work area eliminates pinholes and weak spots throughout the glove and cuff
  • Nonslip finish ensures a safe grip—even on wet or oily parts
  • Two-way stretch cotton interlock knit lining insulates from heat and cold and absorbs perspiration
  • Seamless liner in work area protects hands from chafing
  • Roomy thumb crotch for long-wear comfort
  • Pinked cuff
  • Washable

Meet 21CFR 170-199.