missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ ChemPly™ N-740 Chemical Protection Polychloroprene Gloves
Gloves feature two superimposed neoprene layers to increase the mechanical and chemical resistance. Red inner layer ensures that any wear is clearly visible.
Supplier: MAPA™ 414700
Description
- Resistant to numerous solvents, oils, acids, alcohols and alkalis
- Straight cuff design
- Embossed pattern finish ensures secure grip
- Chlorinated interior for easy donning and doffing
- 18 in. length
- 30 mil thickness
Specifications
21 CFR 170-199 | |
Black | |
Neoprene | |
30 mil | |
EN 388:3112 | |
Bacteria, Fungi only | |
Embossed | |
414700 | |
18 in. |
Yes | |
Yes | |
10 | |
0.76 mm | |
No | |
Straight | |
Unlined | |
Chem-Ply™ N-740 | |
45.7 cm |