Please login to your online account to display your discounted pricing

MAPA™ StanSolv™ Knit-Lined Nitrile Gloves


Durable, flexible gloves with insulating cotton lining

Manufacturer: mapa™  381411

 View more versions of this product

Catalog No. 11-392-6D

  • / Dozen
  • / Case of 6 Dozen
 

Description & Specifications

Specifications

Certifications 21 CFR 170-199
Glove Cuff Style Flared
For Use With (Application) automotive, mechanical industry, surface treatment, part degreasing, automotive assembly, chemical industry, handling drums of chemical product, chemical product blending, manipulating valves
Hem Color Pink
Length (Metric) 35.5cm
Size 11
Color Green
Material Nitrile
Thickness 33mil
Coating Material Embossed
Length (English) 14 in.
Palm Type Contoured
Lining Cotton knit