missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ StanSolv™ AK-22 381 Chemical Resistant Nitrile Gloves
Green, nitrile gloves feature a cotton-knit lining for added comfort and thermal insulation.
Supplier: MAPA™ 34381049
Description
- Bond of nitrile to liner eliminates strikethrough caused by coating penetrating the liner
- Embossed grip allows a secure hold
- Features a flared gauntlet cuff with a pinked edge
- Contoured finger design enhances fit
- Single-seam lining has no seam in the work area, thus preventing user discomfort
- Liner insulates hands from hot and cold ranging from 32° to 212°F (0° to 100°C) when exposure is intermittent
- Length: 14 in. (35.6cm)
Specifications
FDA 21 CFR 177.2600 | |
No | |
Yes | |
9 | |
0.83 mm | |
No | |
JKLOPT | |
Automotive, mechanical industry, surface treatment, part degreasing, automotive assembly, chemical industry, handling drums of chemical product, chemical product blending, manipulating valves | |
Cotton Knit | |
381419 | |
14 in. |
Cat III CE 0334 | |
Green | |
Nitrile | |
33 mil | |
EN 388:3111A | |
Type A | |
Bacteria, Fungi only | |
Flared | |
Lined | |
StanSolv™ AK-22 318 | |
35.5 cm |