missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ Fluonit Gloves

Tactile-sensitivity gloves with wear indicator

$72.39 - $72.39

Specifications

Color Black
Length (English) 12 in.
Length (Metric) 30.5cm
Material Fluoroelastomer
Exterior Finish Smooth
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-165-705 MAPA™
468128
8 Pair for $72.39
Specifications

Description

  • Excellent flexibility and thickness optimization due to Mapa multi-layer technology
  • Good dexterity and comfort
  • Nitrile inner layer for excellent mechanical resistance and a longer service life
  • Green inner layer contains wear indicator for greater user safety
  • Length: 30.5cm (12 in.)
  • Color: Black

Site pollution control; printing; petrochemical refining; metal degreasing and etching

Description & Specifications

Specifications

Black
30.5cm
Smooth
Pinked
12 in.
Fluoroelastomer
Acids, Alkali compounds, Alcohols, High Aromatic Solvents, Aliphatics and Chlorines
20 mil