Learn More
MAPA™ TriLites 994 Smooth Finish Tripolymer Gloves, 10 in.
Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.
Supplier: MAPA™ 34994019
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.
Comfort of latex with added strength, tear resistance and chemical-splash protection
- Smooth, lightly halogenated finish for optimum tactility and grip in wet or dry conditions; prevents tape and labels from sticking to gloves
- Ideal for laboratories, light assembly and sorting, precision parts handling and light maintenance
- Total powder particle level ≤0.5 μg/glove
- Ambidextrous
- Rolled cuff
- Thickness: 6 mil
- Length: 10 in. (25.4 cm)
- Purple
Specifications
ASTM D3578, 21 CFR 170-199 | |
Yes | |
Ambidextrous | |
Tripolymer | |
X-Large | |
0.15 mm | |
KPT | |
Laboratory, manufacturing of medicines, pharmaceutical preparation | |
Pebbled | |
994929 | |
TriLItes 994 | |
25.5 cm |
Cat 3 CE 0334 | |
Purple | |
No | |
Powder Free | |
6 mil | |
Type B | |
Bacteria, Fungi only | |
Rolled | |
Unlined | |
100/Bag | |
10 in. |