missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ AdvanTech™ StanSolv™ A-10CR Nitrile Gloves
Z-pattern grip nitrile gloves are used for semiconductor wet processes using solvent-based strippers, etchants, and cleaners. Also used for handling cleanroom and clean process acids, caustics and solvents in ISO 4/Class 100 environment.
$67.94 - $177.35
Specifications
Cleanroom Class | Class 10 (ISO 4) |
---|---|
Color | Green |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-392-7A
|
MAPA™
519317 |
7 |
Dozen for $177.35
Case of 6 Dozen for $1,046.40
|
|
|||||
11-392-7B
|
MAPA™
519318 |
8 |
Dozen for $67.94
Case of 6 Dozen for $407.64
|
|
|||||
11-392-7C
|
MAPA™
519319 |
9 |
Dozen for $69.07
Case of 6 Dozen for $407.52
|
|
|||||
Description
Ideal for polysilicone handling, pure chemicals manufacturing, solvents handling and chemical mixing and handling.
- Outperform natural rubber gloves with organic solvents and caustics commonly used in electronics
- Offer excellent resistance to cuts, punctures, and abrasions
- Unique “Z” pattern embossed grip for secure handling of wet or dry objects
- Hand specific
- Thickness: 11mil
- Length: 13 in. (33cm)
- Green
Specifications
Class 10 (ISO 4) | |
Yes | |
Nitrile | |
13 in. |
Green | |
Yes | |
11 mil | |
33 cm |