Please login to your online account to display your discounted pricing

MAPA™ AdvanTech™ Rollpruf™ Special Formula Gloves


Exclusive cuff design prevents rolldown

Manufacturer: mapa™  513982

 View more versions of this product

Catalog No. 11-394-67

  • / Case of 200 Pair
 

Description & Specifications

Specifications

Glove Cuff Style Rolled
For Use With (Application) semiconductor, electronics, aerospace, pharmaceutical and biotechnology industries, no pigments, fillers or DOP Plasticizers, resist Acids, Salts, Alcohols, Ketones and Alkalis
Disposable Yes
Exterior Finish Textured
Length (English) 12 in.
Latex Free No
Length (Metric) 30.5cm
Material Tri-polymer
Powdered Yes
Size 6.5
Thickness 8mil
Color Blue