missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ AdvanTech™ Rollpruf™ Special Formula Gloves

Exclusive cuff design prevents rolldown

Manufacturer:  MAPA™ 513564

 View more versions of this product

Catalog No. 29-635-2033



Description

Description

Ideal for ISO Class 4 cleanroom applications in the semiconductor, electronics, aerospace, pharmaceutical and biotechnology industries. No pigments, fillers, or DOP plasticizers. Resist acids, salts, alcohols, ketones, and alkalis.

  • Made from triple polymer blend of natural latex, neoprene, and nitrile
  • Washed with ultrapure deionized water to remove particulate and surface reactive ions
  • Low-level nonvolatile residue protects sensitive products and processes
  • Stretch in palms and across knuckles permits freedom of movement and reduces tension and hand fatigue
  • Surgical glove design provides acute sense of touch for precision handling and assembly
  • Hand specific
  • Case-hardened, abrasion-resistant, textured surface finish for improved product protection and a secure grip
  • Color-coded cuff band (colored band does not contain titanium dioxide)
  • Thickness: 8mil
  • Length: 12 in. (30.5cm)
  • Color: Natural

Order Info

Bulk-packed gloves in sealed master polybag containing two inner polybags of 50 left-hand and 50 right-hand gloves. Four outer polybags per case (200 pairs total). Pair-packed gloves in sealed master polybag containing 100 individually wrapped pairs. Each case contains two master polybags (200 pairs total).

Specifications

Specifications

Textured
semiconductor, electronics, aerospace, pharmaceutical and biotechnology industries, no pigments, fillers or DOP Plasticizers, resist Acids, Salts, Alcohols, Ketones and Alkalis
Latex,Neoprene,Nitrile
7.5
12 in.
Yes
8 mil
Black
Rolled
1 Pr. per Sealed Polybag
Powdered
30.5 cm
No
SDS
Documents